NORTON WHEEL FOR ANGLE GRINDER A30S 230X2.5X22MM PK OF 25 66252925489


Norton Vulcan Inox Cutting Disc

References
norton:66252925489
rubix:2536381
ean:5900442651035
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness2.5 mm
See all Specifications

Product details : NORTON WHEEL FOR ANGLE GRINDER A30S 230X2.5X22MM PK OF 25 66252925489


Norton Vulcan has been designed specifically for Inox cutting-off applications. Made up of sharp aluminium grains this wheel offers longer life and higher material removal rates, making it ideal for a number of your industrial applications.
Depressed center disc Cut-Off for angle grinder - INOX - Norton VULCAN - 230x2.5x22.23mm

Strengths

For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types

Applications

Cut-Off

Technical specifications


Attributes
Diameter230 mm
Thickness2.5 mm
Reaming diameter22.23 mm
ApplicationCutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 82.62 excl. VAT
/ Each
£ 99.14 incl. VAT
  • Usually arrives within 14 working days