"GARRYSON GMSAF30093 CUTTING DISC 3"" X 3/32"" X 3/8"""


CUTTING DISC

References
ata garryson:GMSAF30093
rubix:80235088
brand logo
brand logo
Technical specifications
Diameter75 mm
Thickness2.4 mm
See all Specifications

Product details : "GARRYSON GMSAF30093 CUTTING DISC 3"" X 3/32"" X 3/8"""


Flexi-cut® Flexible Cut Off Discs

GARRYSON CUTTING DISC GMSAF30093

Strengths

  • Bore diameter: 9,5mm
  • Max RPM: 20300

Applications

Ideal for cut-off, notching and slotting on a wide range of materials including Ceramics, Mild Steel, Aluminium, Titanium and Nimonics.

Technical specifications


Attributes
Diameter75 mm
Thickness2.4 mm
Applicationceramics, mild steel, aluminium, titanium and nimonics
Shaperound
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
  • Usually arrives within 14 working days