References
Bosch:2608615165
Rubix:207A0974
EAN:3165140933827

Product details : BOSCH X-LOCK STANDARD FOR UNIVERSAL 115 X 22,23 X 1,6 X 10 MM
An all-purpose diamond cutting disc is indispensable to professionals on the construction site. We made the PRO Multi Material Diamond Cutting Disc strong enough to tackle any material you need to cut. Advanced design features ensure the PRO Multi Material lasts longer than standard diamond discs. Low friction segments minimise wear on the side of the disc and extract dust quickly from the cutting area, ensuring a longer life and great performance.
Strengths
•Long Life cutting various construction materials
Low-friction segments designed to minimise wear on the sides
Click it on with X-LOCK or use it with nut and thread angle grinders
May come in old design
Low-friction segments designed to minimise wear on the sides
Click it on with X-LOCK or use it with nut and thread angle grinders
May come in old design
Applications
Small Angle Grinders;Long Life Cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | small angle grinders;long life cutting |
| Shape | round |
| Grain | 1 |
| Max speed | 80 m/s |
| Series | pro multi material |
Show UNSPSC/ECL@SS
£ 11.69 excl. VAT
/ Each
£ 14.03 incl. VAT
- Usually arrives within 14 working days









