FLEXOVIT 66252832607 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Grinding disc BF41
See technical informationReferences
Flexovit:66252832607
Rubix:399A7514
EAN:8711479312946


Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : FLEXOVIT 66252832607 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Grinding discs BF 41. Stainless steel/inox. Iron, sulphur and chlorine-free. Long tool life. Quick grinding Easy to use Optimal for powerful machinery High stability.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting-off (steel and stainless steel) |
| Shape | cutting-off wheel (type 41) |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | mega-line inox |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Delivery usually within ( 10 ) days