PFERD 61331432 CUT-OFF WHEEL EHT 125-24 SG STEELOX

EH / EHT SG-INOX Cut-off Wheel

See technical information

References

Pferd Tools:EHT 125-2,4 SG STEELOX
Rubix:302A0346
Manufacturer :61331432
EAN:4007220522875
PFERD Cut off wheel EHT 125 2,4 A 46 R SG INOX/22,23

Technical specifications

Diameter125 mm
Thickness2.4 mm
Abrasive Materialaluminium oxide
See all Specifications

Product details : PFERD 61331432 CUT-OFF WHEEL EHT 125-24 SG STEELOX


For fast cutting, comfortable and with little burrs Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. High performance tool of hardness Q (INOX) mid hard with strong cutting efficiency and good service life.

Strengths

High-performance N tender hardness tool with strong cutting performance and very good lifespan.

Applications

Suitable for angle grinders of all power categories.

Technical specifications


Attributes
Diameter125 mm
Thickness2.4 mm
Abrasive Materialaluminium oxide
Reaming diameter22.23 mm
Applicationcutting of profiles; cutting of sheet metal; cutting of solid material; cutting out holes
Shapeeht / 41 / t1
Grain46
Max speed80 m/s
Seriessg steelox
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
  • Usually arrives within 14 working days