NORTON CUT-OFF WHEEL 150 X 1.0 X 12.7MM 57A60PB25 69936625786 SINGLE
Wheels Reinforced Fix Cut - MDCO
See technical informationReferences
Norton:69936625786
Rubix:060148





Technical specifications
| Diameter | 150 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON CUT-OFF WHEEL 150 X 1.0 X 12.7MM 57A60PB25 69936625786 SINGLE
Reinforced cut-off wheels contain fiberglass to increase mechanical resistance when in use. The reinforcements increase the lateral stress capacity, resulting in higher resistance to breakage. They are suitable for use in dry or wet conditions, depending on bond type.
Disc Reinforced Fix Cut-Off - Norton NRCO - 150x1x12.7mm Gr60
Strengths
Reinforced cut-off wheels contain fiberglass to increase mechanical resistance when in use. The reinforcements increase the lateral stress capacity, resulting in higher resistance to breakage.
Applications
Cut-Off
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 12.7 mm |
| Application | cutting/grinding steel for maintenance & repair on stationary cut-off grinding machines |
| Shape | type 41 depressed-center cut-off wheel |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | norton foundry |
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
- Delivery usually within ( 10 ) days