KNIPEX 7412180 DIAGONAL CUTTING NIPPERS 180MM


High Leverage Diagonal Cutter

References
knipex:74 12 180
rubix:2523734
ean:4003773060192
brand logo
brand logo
Technical specifications
Length180 mm
Weight273 g
See all Specifications

Product details : KNIPEX 7412180 DIAGONAL CUTTING NIPPERS 180MM


74 12 180 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. with opening spring; to be activated if required.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.7 mm
  • Cutting capacities piano wire (diameter): Ø 2.2 mm
  • With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)185x90x21 mm
    Length180 mm
    Weight273 g
    Cutting capacity3.8 mm
    Show UNSPSC/ECL@SS
    £ 30.14 excl. VAT
    / Each
    £ 36.17 incl. VAT
    • Usually arrives within 14 working days