KNIPEX 7001125 DIAGONAL CUTTING NIPPERS 125MM


Diagonal Cutter

References
knipex:70 01 125
rubix:80171121
ean:4003773013402
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length125 mm
Weight80 g
See all Specifications

Product details : KNIPEX 7001125 DIAGONAL CUTTING NIPPERS 125MM


70 01 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Nose shapeSide-Cutting
    Length125 mm
    Weight80 g
    Cutting capacity3 mm
    Show UNSPSC/ECL@SS
    £ 16.29 excl. VAT
    / Each
    £ 19.55 incl. VAT
    • In stock: Next day delivery