KNIPEX 7006140 DIAGONAL CUTTING NIPPERS 140MM

Diagonal Cutter

See technical informationSee documents

References

Knipex:70 06 140
Rubix:010245
EAN:4003773040293
brand logo

Technical specifications

Nose shapeside-cutting
Length140 mm
Weight154 g
See all Specifications

Documents

Product details : KNIPEX 7006140 DIAGONAL CUTTING NIPPERS 140MM


70 06 160 SB Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. VDE-tested safety up to 1000 volts. with bevel. self-service card/blister.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.0 mm
  • VDE tested: yes  
  • The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)150x54x30 mm
    Nose shapeside-cutting
    Length140 mm
    Weight154 g
    Cutting capacity2.5 mm
    Typediagonal cutter
    £ 29.57 excl. VAT
    / Each
    £ 35.48 incl. VAT
    • Delivery usually within ( 14 ) days