References
Draper:99052
Rubix:382A9329
Manufacturer :99052
EAN:5010559990528
Product details : DRAPER 99052 180MM DIA.SIDE CUTTER(TETHERED
XP1000®, Manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. The precision-machined pivot pins allow smooth one-handed operation and minimum play for ease of use. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03740 sold separately). Maximum cutting capacity: 2.0mm.
Technical specifications
Attributes
| Length | 180 mm |
|---|
Show UNSPSC/ECL@SS
£ 28.83 excl. VAT
/ Each
£ 34.60 incl. VAT
- Delivery usually within ( 7 ) days

