BAHCO 21HDG-140A ERGO ANGL CUTTER HD
BAHCO ERGO ANGL CUTTER HD 21HDG-140A
See technical informationSee documentsReferences
Bahco:21HDG-140A
Rubix:2524049
EAN:7314150237654

Documents
Product details : BAHCO 21HDG-140A ERGO ANGL CUTTER HD
Side cutting pliers angled at 14º for heavy-duty applications 140mm
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Nose shape | side-cutting |
| Length | 140 mm |
| Weight | 110 g |
| Length of noses | 15.9 mm |
| Cutting capacity | 2.2 mm |
| Type | side cutting plier |
Show UNSPSC/ECL@SS
£ 38.25 excl. VAT
/ Each
£ 45.90 incl. VAT
- Delivery usually within ( 14 ) days
