References
Draper:13644
Rubix:390A3588
Manufacturer :13644





Product details : DRAPER 13644 XP1000 VDE 4-IN-1 COMBINATION CUTTER 160MM
XP1000®, manufactured from premium steel forged in Germany. This convenient combination cutter is a all-in-1 side cutter, 3.5mm pattress screw shear, wire bending anvil and 1.5 and 2.5mm wire stripper. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Type | xp1000® vde 4-in-1 combination cutter |
Show UNSPSC/ECL@SS
£ 26.65 excl. VAT
/ Each
£ 31.98 incl. VAT
- Delivery usually within ( 7 ) days
