Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
ROEBUCK 890385 FOAM INLAYS SPANNERS AND SCREWDRIVERS EMPTY TYPE B 525
ROEBUCK 890385 FOAM INLAYS SPANNERS AND SCREWDRIVERS EMPTY TYPE B 525
FOAM INLAYS SPANNERS AND SCREWDRIVERS EMPTY TYPE B
References
roebuck:
890385
rubix:
235A1369
ean:
3660338429163
Technical specifications
Number of compartments
25
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 890385 FOAM INLAYS SPANNERS AND SCREWDRIVERS EMPTY TYPE B 525
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of compartments
25
Length
525
mm
Height
365
mm
Width
30
mm
Material
Polyethylene foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.91
excl. VAT
/
Each
£
44.29
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MILWAUKEE 4932478298 TRAY FOR PACKOUT TROLLEY BOX AND LARGE
ROEBUCK 890354 FOAM INLAYS 6 SLOT AND PHILLIPS SCREWDRIVER EMPTY TYPE
FACOM SCREWD.TRAY PL.325
CWR03ZRD CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L RED
ROEBUCK 890381 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE A 54
MILWAUKEE 4932493377 PACKOUT BELT CLIP RACK NEW MOQ 6 ORDER IN MULTIPL
CFRS02ZRD CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 2 CYLINDERS
FACOM PL.670 PLASTIC TRAY FOR MOD.440-1
FACOM HOOK CKS.77A
MILWAUKEE 4932480711 PACKOUT SCREWDRIVER RACK MOQ 6 ORDER IN MULTIPLES
ROEBUCK 890382 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B 52
MILWAUKEE 4932493378 PACKOUT MAGNETIC RACK NEW MOQ 4 ORDER IN MULTIPLE
FACOM SOCKET TOOL ORGANISER CKS.1A
CFRD06ZGY CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER
GRENADIER SCR06Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 1000 163