References
SKF:81109 TN
Rubix:104A9103
Manufacturer :46219
EAN:7316570642278

Product details : SKF CYLINDER THRUST BEARING 81109 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x65x65 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 14 mm |
| Basic dynamic load, axial - Ca | 45000 N |
| Series | 811 |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 2200 rpm |
| Limit speed | 4500 rpm |
| Basic static load, axial - C0a | 153000 N |
Show UNSPSC/ECL@SS
£ 61.21 excl. VAT
/ Each
£ 73.45 incl. VAT
- Delivery usually within ( 3 ) days
