NTN 81106T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81106T2
See technical informationSee documentsReferences
NTN:81106T2
Rubix:205A1313
EAN:4547359456769



Documents
Product details : NTN 81106T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x11 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 11 mm |
| Basic dynamic load, axial - Ca | 27800 N |
| Series | 811 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.07 kg |
| Thickness | 11 mm |
| Limit speed | 6000 rpm |
| Basic static load, axial - C0a | 72500 N |
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
- Usually arrives within 14 working days
