INA 81176-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81176-M
Rubix:274A7192
Manufacturer :0016347710000
EAN:4047643148627

Product details : INA 81176-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistic Weight | 25370 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 460 mm |
| Width | 65 mm |
| Basic dynamic load, axial - Ca | 1170000 N |
| Series | 811..-m |
| Cage | brass |
| Basic static load, axial - C0a | 5400000 N |
Show UNSPSC/ECL@SS
£ 5,633.50 excl. VAT
/ Each
£ 6,760.20 incl. VAT
- Usually arrives within 14 working days
