NTN 81107T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81107T2
See technical informationSee documentsReferences
NTN:81107T2
Rubix:205A1314
EAN:4547359456790



Documents
Product details : NTN 81107T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x12 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 35 mm |
| Outer diameter | 52 mm |
| Width | 12 mm |
| Basic dynamic load, axial - Ca | 31000 N |
| Series | 811 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.024 kg |
| Thickness | 12 mm |
| Reference speed | 1400 rpm |
| Limit speed | 5500 rpm |
| Basic static load, axial - C0a | 87000 N |
Show UNSPSC/ECL@SS
£ 20.27 excl. VAT
/ Each
£ 24.32 incl. VAT
- Delivery usually within ( 3 ) days
