Cylindrical Roller Thrust Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 120 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x120x120 mm |
---|---|
Logistic Weight | 613 g |
Inner diameter | 90 mm |
Outer diameter | 120 mm |
Width | 22 mm |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 1300 rpm |
Limit speed | 2600 rpm |
Usually arrives within 14 working days