References
SKF:81120 TN
Rubix:133A4032
Manufacturer :46228
EAN:7316570688450

Product details : SKF CYLINDER THRUST BEARING 81120 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x135x135 mm |
|---|---|
| Logistic Weight | 903 g |
| Inner diameter | 100 mm |
| Outer diameter | 135 mm |
| Width | 25 mm |
| Basic dynamic load, axial - Ca | 156000 N |
| Series | 811 |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.95 kg |
| Thickness | 7 mm |
| Reference speed | 1200 rpm |
| Limit speed | 2400 rpm |
| Basic static load, axial - C0a | 630000 N |
Show UNSPSC/ECL@SS
£ 216.96 excl. VAT
/ Each
£ 260.35 incl. VAT
- Delivery usually within ( 3 ) days
