NTN 81112T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81112T2
See technical informationSee documentsReferences
NTN:81112T2
Rubix:205A1319
EAN:4547359456882



Documents
Product details : NTN 81112T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x17 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 17 mm |
| Basic dynamic load, axial - Ca | 69000 N |
| Series | 811 series |
| Material | steel |
| Cage | polyamide |
| Weight | 0.285 kg |
| Thickness | 17 mm |
| Limit speed | 3300 rpm |
| Basic static load, axial - C0a | 215000 N |
Show UNSPSC/ECL@SS
£ 37.94 excl. VAT
/ Each
£ 45.53 incl. VAT
- Delivery usually within ( 3 ) days
