INA 81144-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81144-M
Rubix:238A3616
Manufacturer :0001985870000
EAN:4012802512304

Product details : INA 81144-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x270x270 mm |
|---|---|
| Logistic Weight | 5220 g |
| Inner diameter | 220 mm |
| Outer diameter | 270 mm |
| Width | 37 mm |
| Basic dynamic load, axial - Ca | 420000 N |
| Cage | brass |
| Reference speed | 490 rpm |
| Limit speed | 1180 rpm |
| Basic static load, axial - C0a | 1730000 N |
Show UNSPSC/ECL@SS
£ 1,462.07 excl. VAT
/ Each
£ 1,754.48 incl. VAT
- Usually arrives within 14 working days
