INA K81144-M/+6-8 AXIAL CYL ROLLER AND CAGE ASSY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81144-M/+6-8
Rubix:274A7824
Manufacturer :0015769331561
EAN:4047643148542

Product details : INA K81144-M/+6-8 AXIAL CYL ROLLER AND CAGE ASSY
Axial cyl roller and cage assy -LS K811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x270x270 mm |
|---|---|
| Logistic Weight | 1711 g |
| Inner diameter | 220 mm |
| Outer diameter | 270 mm |
| Width | 15 mm |
| Basic dynamic load, axial - Ca | 420000 N |
| Series | k811..-m |
| Reference speed | 490 rpm |
| Limit speed | 1180 rpm |
| Basic static load, axial - C0a | 1730000 N |
Show UNSPSC/ECL@SS
£ 587.58 excl. VAT
/ Each
£ 705.10 incl. VAT
- Usually arrives within 14 working days
