SKF CYLINDER THRUST BEARING 81110 TN
Cylindrical Roller Thrust Bearing
See technical informationSee documentsReferences
SKF:81110 TN
Rubix:104A9216
Manufacturer :46220
EAN:7316570644043

Documents
Product details : SKF CYLINDER THRUST BEARING 81110 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x70x70 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 14 mm |
| Basic dynamic load, axial - Ca | 47500 N |
| Series | 811 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.14 kg |
| Thickness | 14 mm |
| Reference speed | 2200 rpm |
| Limit speed | 4300 rpm |
| Basic static load, axial - C0a | 166000 N |
Show UNSPSC/ECL@SS
£ 65.21 excl. VAT
/ Each
£ 78.25 incl. VAT
- Delivery usually within ( 3 ) days
