INA 81103-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81103-TV
Rubix:105A1465
Manufacturer :0002402570000
EAN:4012802440157

Product details : INA 81103-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x30x30 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 15800 N |
| Cage | polyamide |
| Reference speed | 5400 rpm |
| Limit speed | 12300 rpm |
| Basic static load, axial - C0a | 33500 N |
Show UNSPSC/ECL@SS
£ 25.90 excl. VAT
/ Each
£ 31.08 incl. VAT
- Delivery usually within ( 7 ) days
