INA 89309-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89309-TV
Rubix:238A0826
Manufacturer :0015827200000
EAN:4012802707557

Product details : INA 89309-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x85x85 mm |
|---|---|
| Logistic Weight | 615 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 24 mm |
| Basic dynamic load, axial - Ca | 139000 N |
| Cage | polyamide |
| Reference speed | 1620 rpm |
| Limit speed | 4450 rpm |
| Basic static load, axial - C0a | 445000 N |
Show UNSPSC/ECL@SS
£ 162.97 excl. VAT
/ Each
£ 195.56 incl. VAT
- Delivery usually within ( 7 ) days
