References
INA:87410-TV
Rubix:201A9337
Manufacturer :0007345780000
EAN:4012802031164

Product details : INA 87410-TV THREE PART THRUST BEARING
Axial cyl roller and cage assy -LS K812. . -L, single row
Axial cylindrical roller bearing 874..-TV, multi-row
Technical specifications
Attributes
| Logistic Weight | 1460 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Basic dynamic load, axial - Ca | 740000 N |
| Material | steel |
| Cage | polyamide |
| Reference speed | 1200 rpm |
| Limit speed | 3600 rpm |
| Basic static load, axial - C0a | 200000 N |
Show UNSPSC/ECL@SS
£ 297.46 excl. VAT
/ Each
£ 356.95 incl. VAT
- Delivery usually within ( 7 ) days
