References
INA:89444-M
Rubix:208A9084
Manufacturer :0017354540000
EAN:4012802031331

Product details : INA 89444-M CYL. THRUST BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistic Weight | 86210 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 420 mm |
| Width | 122 mm |
| Basic dynamic load, axial - Ca | 2950000 N |
| Cage | brass |
| Reference speed | 270 rpm |
| Basic static load, axial - C0a | 11500000 N |
Show UNSPSC/ECL@SS
£ 7,671.84 excl. VAT
/ Each
£ 9,206.21 incl. VAT
- Usually arrives within 14 working days
