Axial cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 145 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x145x145 mm |
---|---|
Logistic Weight | 975 g |
Inner diameter | 110 mm |
Outer diameter | 145 mm |
Width | 25 mm |
Cage | Polyamide |
Reference speed | 850 rpm |
Limit speed | 2260 rpm |
Basic static load, axial - C0a | 700000 N |
Basic dynamic load, axial - Ca | 207000 N |
Usually arrives within 14 working days