References
SKF:81116 TN
Rubix:229A3634
Manufacturer :46225
EAN:7316570780727

Product details : SKF 81116 TN THRUST ROLLER BEARING
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x105x105 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 80 mm |
| Outer diameter | 105 mm |
| Width | 19 mm |
| Basic dynamic load, axial - Ca | 81500 N |
| Series | 811 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.4 kg |
| Thickness | 19 mm |
| Reference speed | 1500 rpm |
| Limit speed | 3000 rpm |
| Basic static load, axial - C0a | 335000 N |
Show UNSPSC/ECL@SS
£ 139.07 excl. VAT
/ Each
£ 166.88 incl. VAT
- Delivery usually within ( 3 ) days
