NTN - Needle Roller Bearing - 81124T2
Inner diameter | 120 mm |
---|---|
Outer diameter | 155 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 155x155x25 mm |
---|---|
Logistic Weight | 1072 g |
Inner diameter | 120 mm |
Outer diameter | 155 mm |
Width | 25 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days