NTN - Needle Roller Bearing - 81120T2
Inner diameter | 100 mm |
---|---|
Outer diameter | 135 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 135x135x25 mm |
---|---|
Logistic Weight | 1840 g |
Inner diameter | 100 mm |
Outer diameter | 135 mm |
Width | 25 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days