NTN 81109T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81109T2
See technical informationSee documentsReferences
NTN:81109T2
Rubix:205A1316
EAN:4547359456820



Documents
Product details : NTN 81109T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x14 mm |
|---|---|
| Logistic Weight | 139 g |
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 14 mm |
| Basic dynamic load, axial - Ca | 45500 N |
| Series | 811 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.15 kg |
| Reference speed | 1100 rpm |
| Limit speed | 4400 rpm |
| Basic static load, axial - C0a | 135000 N |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Delivery usually within ( 3 ) days
