• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,844)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Spotting drills
  6. Spotting drill
  7. VOLKEL 67160 6.0MM STUB DRILL

VOLKEL 67160 6.0MM STUB DRILL

Stub drill

See technical information

References

Völkel Threading Solutions:8665 6
Rubix:80470445
Manufacturer :67160
EAN:8031591369339
brand logo
brand logo

Product details : VOLKEL 67160 6.0MM STUB DRILL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX A1174C-6 DRILLS SOLID CARBID TYPE N 5058262CUTLINE NC SPOTTING DRILL SOLID CARBIDE 120DEG STANDARD MM 4 862542CUTLINE NC SPOTTING DRILL SOLID CARBIDE 90DEG STANDARD MM 4 847160CUTLINE NC SPOTTING DRILL SOLID CARBIDE 120DEG STANDARD MM 10 862546BOSCH 2608833777 SDS-PLUS 5X HAMMER DRILL BIT 6 X 50 X 110MMDORMER A1226.0X120 SPOTTING DRILL 6.00 MM X 120 5968656CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 3 702359DORMER A1226.0X90 SPOTTING DRILL 6.00 MM X 90 5968661CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 5 862515TITEX A1174C-3 SPOTTING DRILL 5058259CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 10 862518DORMER A12212.0X90 SPOTTING DRILL 12.00 MM X 90 5968644TITEX A1174-12 SPOTTING DRILL 5058248CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 12 862519CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 3 862513
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap