TITEX A1174C-8 DRILLS SOLID CARBID TYPE N 5058263
Cylindrical shank drill tip A1174C
See technical informationReferences
Walter Titex:A1174C-8
Rubix:291A0385
Manufacturer :5058263
EAN:4031132220567

Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 2.31 mm |
Product details : TITEX A1174C-8 DRILLS SOLID CARBID TYPE N 5058263
Centre bit NC 120º- solid carbide- K30F -internal standard.
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 2.31 mm |
| Cutting material | carbide |
| Tail | cylindrical |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 57.12 excl. VAT
/ Each
£ 68.54 incl. VAT
- Usually arrives within 14 working days