Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31317258 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 80 M5V STEEL
PFERD 31317258 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 80 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31317258
rubix:
228A8199
ean:
4007220660010
Technical specifications
Diameter
20
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31317258 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.54
excl. VAT
/
Each
£
3.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32207252 MOUNTED POINT KE 32 X 32 X 6 MM ADW 24 M5V STEEL
ROEBUCK GHB08103PKM MOUNTED POINT B81 MEDIUM
PFERD 31110256 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 60 M5V STEEL
PFERD 31116254 MOUNTED POINT ZY W176 10 X 13 X 3 MMADW 46 M5V STEEL
ROEBUCK 1.00CT SINGLE POINT DIAMOND DRESSER WHEEL
PFERD 32901276 MOUNTED POINT TO 20 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31138272 MOUNTED POINT ZY W238 40X40X6MM AR 24 O5V STEEL EDGE
PFERD 31114274 MOUNTED POINT ZY 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
ROEBUCK 868117 MOUNTED POINT ZY-CYLINDRICAL P30 32 X 8 X 6 MM
PFERD 32105274 MOUNTED POINT SP 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
MASTER ABRASIVES MOUNTED POINTS A3 25 X 70 X 6MM 46G RUBY 01028160
PFERD 32205743 MOUNTED POINT KE 20 X 20 X 6 MM ADW 30 L6B INOX
61463689077 A1 MOUNTED POINTS
PFERD 32105340 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 80 J5V TOUGH