Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Mallet
ROEBUCK BLACK RUBBER MALLET 24 OZ
ROEBUCK BLACK RUBBER MALLET 24 OZ
Rubber mallet
References
roebuck:
6808028
rubix:
2525348
ean:
3660338518133
Technical specifications
Diameter
72
mm
Material
Rubber 72 mm
Weight
680
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BLACK RUBBER MALLET 24 OZ
Head material: Natural black rubber Handle: raw wood handle
Technical specifications
Attributes
Diameter
72
mm
Material
Rubber 72 mm
Weight
680
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.69
excl. VAT
/
Each
£
15.23
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK DEADBLOW HAMMER 520G
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT60MM
ROEBUCK DEADBLOW HAMMER 50MM FACE DIAMETER
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/VARIOUS INSERTS 30MM
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 60MM
THOR 02124 SIZE 8 HIDE MALLET
BAHCO 3625RM-65 RUBBER MALLETS WITH WOODEN HANDLE 440G/16OZ
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 50MM
HALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL40MM
ROEBUCK DEADBLOW HAMMER 1050G
ROEBUCK BLACK RUBBER MALLET 16OZ UPSIDE DOWN HANDLE
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 40MM
FACOM WOOD MALLET 209.50
ROEBUCK BLACK RUBBER MALLET 16 OZ
HALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL30MM