References
Draper:45237
Rubix:208A9037





Product details : DRAPER 45237 BEECHWOOD MALLET (480G)
Beechwood carpenters' mallet with solid head and angled striking faces. Tapered morticed shaft. Average face size 80 x 55mm.
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Material | beechwood |
| Weight | 480 g |
| Length | 335 mm |
| Handle | wooden (hickory shaft) |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Delivery usually within ( 7 ) days
