HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 30MM
Hammer&Accessories
See technical informationReferences
Halder:HA3026030
Rubix:210A6541




Product details : HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 30MM
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 30MM
1.18" Face Diameter (30mm) Red Face = Hard Durable Plastic Black Face = Medium Hard Rubber
Strengths
Oversized striking faces provide maximum protection for the precise treatment of workpieces with sensitive surfaces.
Applications
- Positioning of light / delicate workpieces
- Prototyping, furniture assembly
- Veneering
- Driving of fittings in sensitive environments
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Handle | wooden |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- Usually arrives within 14 working days
