Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x47x47 mm |
---|---|
Logistic Weight | 115 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63 |
Material | Steel |
Limit speed | 22300 rpm |
Basic static load, radial - C0r | 6500 N |
Basic dynamic load, radial - Cr | 14400 N |
In stock: Next day delivery