Deep groove ball bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Logistic Weight | 12 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 60.RSR |
Cage | Steel |
Limit speed | 47000 rpm |
Total bearing width | 7 mm |
Basic static load, radial - C0r | 1.368 N |
Basic dynamic load, radial - Cr | 3.297 N |
Usually arrives within 14 working days