Deep groove ball bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Inner diameter | 9 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60..-2RSR |
Limit speed | 20300 rpm |
Basic static load, radial - C0r | 1410 N |
Basic dynamic load, radial - Cr | 3330 N |
In stock: Next day delivery