Deep Groove Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistic Weight | 217 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 63007 |
Material | bearing steel |
Limit speed | 6100 rpm |
Usually arrives within 14 working days