Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | one rubber seal |
Limit speed | 12900 rpm |
Basic static load, radial - C0r | 6500 N |
Basic dynamic load, radial - Cr | 12600 N |
Usually arrives within 14 working days