MITUTOYO 129-112 INTERCHAGEABLE ROD DEPTH MICROMETER 0.150MM
Depth Micrometer Interchangeable Rod
See technical informationSee documentsReferences
Mitutoyo:129-112
Rubix:267A3823
EAN:4946368016351

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Diameter of measuring rod | 4 mm |
Documents
Product details : MITUTOYO 129-112 INTERCHAGEABLE ROD DEPTH MICROMETER 0.150MM
Strengths
•4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement
The ratchet stop provides constant measuring force
Measuring rod lock
The ratchet stop provides constant measuring force
Measuring rod lock
Applications
Series 129 - With interchangeable rods. Measuring rod ø 4 mm. Measuring contacts in carbide. Technical specifications Capacity of the micrometer screw: 25 mm Thimble revolution: 0.5 mm, with spindle lock Accuracy (excluding counting error): ±3 µm (0-25 mm) Accuracy with rods: ±4 µm (0-150 mm); ±6 µm (0-300 mm) Graduations: Thimble and sleeve graduated, matte chrome-plated, ø18 mm Base flatness: 1.3 µm for 63.5 mm - 2 µm for 101.6 mm Rod flatness: 0.3 µm Parallelism: between the base and the rod (4+ L/50) µm L = maximum measuring length (mm) Measuring surface: carbide, ground, finely lapped Base: heat-treated steel Measuring force: 5-10 N Reading: 0.01 mm Supplied: Case, box or packaging
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Diameter of measuring rod | 4 mm |
| Sole length | 63.5 mm |
| Number of measuring rods | 6 |
| Box | yes |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 297.23 excl. VAT
/ Each
£ 356.68 incl. VAT
- Usually arrives within 14 working days