Depth Micrometer with Interchangeable Rod
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Diameter of measuring rod | 18 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Diameter of measuring rod | 18 mm |
Sole length | 101.6 mm |
Number of measuring rods | 6 |
Box | Yes |
Graduation | 0.01 mm |
Usually arrives within 14 working days