MITUTOYO 129-132 DEPTH MICROMETER INTERCHANGEABLE RODS
Depth Micrometer, interchangeable rods
See technical informationSee documentsReferences
Mitutoyo:129-132
Rubix:030247
EAN:4946368016542

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 152.4 mm |
| Diameter of measuring rod | 4 mm |
Documents
Product details : MITUTOYO 129-132 DEPTH MICROMETER INTERCHANGEABLE RODS
This interchangeable rod type micrometer can be used for wide range measurements.
It offers you the following benefits:
ø4mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement
The ratchet stop provides constant measuring force.
Measuring rod lock.
It offers you the following benefits:
ø4mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement
The ratchet stop provides constant measuring force.
Measuring rod lock.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 152.4 mm |
| Diameter of measuring rod | 4 mm |
| Sole length | 101.6 mm |
| Number of measuring rods | 6 |
| Box | yes |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 264.30 excl. VAT
/ Each
£ 317.16 incl. VAT
- Usually arrives within 14 working days