References
Mitutoyo:128-102
Rubix:80137941
EAN:4946368016252

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Diameter of measuring rod | 4 mm |
Documents
Product details : MITUTOYO 128-102 DEPTH MICROMETER
This micrometer allows you to measure depth and offers you the following features:
ø4mm measuring rod.
Ratchet stop provides you with constant measuring force.
Measuring rod lock.
Carbide-tipped measuring rod model is available.
Strengths
The ratchet ensures a constant measuring force.
Applications
Series 128 - Fixed stem model Technical specifications : Micrometer screw capacity: 25 mm Drum revolution: 0.5 mm, with spindle lock Accuracy (excluding counting error): ±3 'm (0-25 mm) Graduations: Drum and sleeve graduated, matte chrome-plated, ø 18 mm Flatness of the base: 1.3 'm (for 63.5 mm), 2 'm (for 101.6 mm) Flatness of the stem: 0.3 'm Parallelism between the base and the stem: (4+L/50) 'm L = maximum measuring length (mm) Measuring surface: carbide, ground, finely lapped Base: heat-treated steel Measuring force: 5-10 N Reading: 0.01 mm Supplied: Case, box or packaging
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Diameter of measuring rod | 4 mm |
| Sole length | 101.6 mm |
| Number of measuring rods | 1 |
| Box | yes |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 159.13 excl. VAT
/ Each
£ 190.96 incl. VAT
- Usually arrives within 14 working days