Series 129 depth gauge micrometer
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 75 mm |
Diameter of measuring rod | 4 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 75 mm |
Diameter of measuring rod | 4 mm |
Number of measuring rods | 3 |
Box | Yes |
Graduation | 0.01 mm |
Usually arrives within 14 working days