Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MAKITA P-36407 ABRASIVE PAPER 1/4 U/PUNCH 80G
MAKITA P-36407 ABRASIVE PAPER 1/4 U/PUNCH 80G
Abrasive sheet Makita
References
makita:
P-36407
rubix:
80124765
ean:
0088381972116
Technical specifications
Length
140
mm
Width
114
mm
Grain
80
Product details
Technical specifications
Product details : MAKITA P-36407 ABRASIVE PAPER 1/4 U/PUNCH 80G
Technical specifications
Attributes
Length
140
mm
Width
114
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.48
excl. VAT
/
Each
£
4.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON SC 80G 230X280 PK50 63642532988
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P100
DEWALT SANDING SHEET 115 X 115MM 240 GRADE PACK OF 10 DT3025-QZ
MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000
NORTON BEARTEX ULTRA FINE S HAND PAD 150X230MM PACK OF 10 63642557494
NORTON 63642532995 STANDARD SHEETS T489-230X28#320
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET GP-SH 158MMX224MM A FIN
NORTON T489 SILICON CARBIDE WATERPROOF SHEETS 230 X 280 800G PK 50
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P60
BOSCH 2608607459 SAND SHEETS 115X107 GRIT 180 FOR WOOD/PAINT PK 10
ROEBUCK 866888 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G220
MIRKA 5412905080 ABRANET 75 X 100MM GRIP P80 PACK 50
ABRANET 70X198MM P240 (A1-278)
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5