Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
SIA 3100.3713.0800 WATERPROOF PAPER SHEETS -230MM X 280MM GR 800
SIA 3100.3713.0800 WATERPROOF PAPER SHEETS -230MM X 280MM GR 800
Abrasive sheet Sia Abrasives
References
sia abrasives:
3100.3713.0800
rubix:
4507963
Product details
Technical specifications
Product details : SIA 3100.3713.0800 WATERPROOF PAPER SHEETS -230MM X 280MM GR 800
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.43
excl. VAT
/
Each
£
0.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON CLOTH R222 SHEET AL/OX 230X280X150G 63642531782 SINGLE
3M 02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
3M WDSHEET734 600G 3M-A02008-PK1
ROEBUCK 866890 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G280
MIRKA 5414905080 ABRANET 70 X 125 MM GRIP P80 PACK 50
ABRANET 70X198MM P240 (A1-278)
HERMES 6233788 VC154LL 70MMX 125MM P220 PK50
MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50
NORTON 63642532997 STANDARD SHEETS T489-230X28#400
ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
NORTON PAD 150X230MM F4807 77696046252
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120